4 Amps, 125VAC, Pin Indicating Midget

Item #: 0032884

Cat #: FLA004

UPC: 079458130539

Company wide:
0 in stock
Documents & Guides
4 Amps, 125VAC, Pin Indicating Midget Fuses Time Lag (Slo-Blow)

Overview

4 Amps, 125VAC, Pin Indicating Midget Fuses Time Lag (Slo-Blow)

Listed by Underwriters Laboratories from 1 /2 through 5 amperes and Certified by CSA from 1 /2 through 5 amperes

Also known as: 079458130539, FLA004, LFUFLA004

Specifications

Diameter: 13/32 in
Amps: 4
Length: 1 1/2 in
Speed: Time Delay, Slow Blow
Type: Fuse, Pin Indicating
Mounting: Cartridge
Volts AC: 125
Class: Midget
Standards: California Proposition 65
Interrupt Rating DC: 10 kA
Diameter: 13/32 in
Length: 1 1/2 in
Type: Fuse, Pin Indicating
Volts AC: 125
Standards: California Proposition 65
Amps: 4
Speed: Time Delay, Slow Blow
Mounting: Cartridge
Class: Midget
Interrupt Rating DC: 10 kA