30 Amps, 125VAC, Pin Indicating Midget

Item #: 0032883

Cat #: FLA030

UPC: 079458130737

Company wide:
0 in stock
30 Amps, 125VAC, Pin Indicating Midget Fuses Time Lag (Slo-Blow), Dual Tube Construction

Overview

30 Amps, 125VAC, Pin Indicating Midget Fuses Time Lag (Slo-Blow), Dual Tube Construction

FLA fuses are 125 volt, pin-indicating time-delay fuses for protection of control circuit transformers, solenoids, and other circuits with high inrush currents. Metal indicating pin “pops-out” when fuse opens. Pin gives visual indication of open fuse. Use FLA fuses in conjunction with special fuseblocks to operate mechanical signal switches or energize alarm circuits. Fuses rated 12 amperes and above have dual-tube construction.

Also known as: 079458130737, FLA030, LFUFLA030

Specifications

Type: Fuse, Pin Indicating
Amps: 30
Volts AC: 125
Class: Midget
Speed: Slow Blow, Time Lag
Standards: California Proposition 65
Type: Fuse, Pin Indicating
Volts AC: 125
Speed: Slow Blow, Time Lag
Amps: 30
Class: Midget
Standards: California Proposition 65