2 Amps, 125VAC, Pin Indicating Midget

Item #: 0032880

Cat #: FLA002

UPC: 079458130416

Company wide:
0 in stock
Documents & Guides
2 Amps, 125VAC, Pin Indicating Midget Fuses Time Lag (Slo-Blow)

Overview

2 Amps, 125VAC, Pin Indicating Midget Fuses Time Lag (Slo-Blow)

FLA fuses are 125 volt, pin-indicating time-delay fuses for protection of control circuit transformers, solenoids, and other circuits with high inrush currents. Metal indicating pin “pops-out” when fuse opens. Pin gives visual indication of open fuse. Use FLA fuses in conjunction with special fuseblocks to operate mechanical signal switches or energize alarm circuits. Fuses rated 12 amperes and above have dual-tube construction.

Also known as: 079458130416, FLA002, LFUFLA002

Specifications

Diameter: 13/32 in
Length: 1 1/2 in
Speed: Time Delay, Slow Blow
Type: Fuse, Pin Indicating
Amps: 2
Mounting: Cartridge
Volts AC: 125
Class: Midget
Standards: California Proposition 65
Interrupt Rating DC: 10 kA
Diameter: 13/32 in
Speed: Time Delay, Slow Blow
Amps: 2
Volts AC: 125
Standards: California Proposition 65
Length: 1 1/2 in
Type: Fuse, Pin Indicating
Mounting: Cartridge
Class: Midget
Interrupt Rating DC: 10 kA