1 Amps, 125VAC, Pin Indicating Midget

Item #: 0032876

Cat #: FLA001

UPC: 079458130317

Call for price
Company wide:
0 in stock
Documents & Guides
1 Amps, 125VAC, Pin Indicating Midget Fuses Time Lag (Slo-Blow)

Overview

1 Amps, 125VAC, Pin Indicating Midget Fuses Time Lag (Slo-Blow)

FLA fuses are 125 volt, pin-indicating time-delay fuses for protection of control circuit transformers, solenoids, and other circuits with high inrush currents. Metal indicating pin “pops-out” when fuse opens. Pin gives visual indication of open fuse. Use FLA fuses in conjunction with special fuseblocks to operate mechanical signal switches or energize alarm circuits. Fuses rated 12 amperes and above have dual-tube construction.

Also known as: 079458130317, FLA001, LFUFLA001

Specifications

Amps: 1
Diameter: 0.406 in
Speed: Time Delay, Slow Blow
Mounting: Cartridge
Volts AC: 125
Class: Midget
Length: 1.500 in
Standards: California Proposition 65
Interrupt Rating AC: 10 kA
Amps: 1
Speed: Time Delay, Slow Blow
Volts AC: 125
Length: 1.500 in
Interrupt Rating AC: 10 kA
Diameter: 0.406 in
Mounting: Cartridge
Class: Midget
Standards: California Proposition 65