Fast-acting Midget Fuse

Item #: 0032874

Cat #: BLS008

UPC: 079458120639

$ 29.75 EA
Company wide:
0 in stock
Documents & Guides
fuses, High Speed, North American Style, Brand Or Series: Bls, Type: Cartridgelead, Amp Rating: 8 Amp, Voltage Rating: 250 Vac, Interrupting Rating: 10000 Ampvac Rms Symmetrical, Dimensions: 13/32 Diameter X 1 3/8 Length Inch, Features: Special Length 1

Overview

fuses, High Speed, North American Style, Brand Or Series: Bls, Type: Cartridgelead, Amp Rating: 8 Amp, Voltage Rating: 250 Vac, Interrupting Rating: 10000 Ampvac Rms Symmetrical, Dimensions: 13/32 Diameter X 1 3/8 Length Inch, Features: Special Length 1

BLS fuses are 1-3/8" long in contrast to other midget fuses which are 1-1/2". They provide space saving, low-cost, protection to street lighting, metering, control and electronic circuits.

Also known as: 079458120639, BLS008, LFUBLS008

Specifications

Speed: Fast Acting
Type: Industrial, Fuse
Class: Midget
Standards: California Proposition 65
Speed: Fast Acting
Class: Midget
Type: Industrial, Fuse
Standards: California Proposition 65