Fuse, 5A, 600VAC, BLS Series, Fast Acting

Item #: 0032871

Cat #: BLS005

UPC: 079458120554

$ 29.75 EA
Company wide:
2 in stock
Documents & Guides
5 Amp Fuse, High Speed, North American Style, Brand or Series: BLS, Type: Cartridge Lead, Voltage Rating: 600 VAC, Interrupting Rating: 10000 Amp VAC RMS Symmetrical, Dimensions: 13/32 Diameter x 1 3/8 Length Inch, Features: Fast Acting, Special Length 1 3/8 Inch

Overview

5 Amp Fuse, High Speed, North American Style, Brand or Series: BLS, Type: Cartridge Lead, Voltage Rating: 600 VAC, Interrupting Rating: 10000 Amp VAC RMS Symmetrical, Dimensions: 13/32 Diameter x 1 3/8 Length Inch, Features: Fast Acting, Special Length 1 3/8 Inch

BLS fuses are 1-3/8" long in contrast to other midget fuses which are 1-1/2". They provide space saving, low-cost, protection to street lighting, metering, control and electronic circuits.

Also known as: 079458120554, BLS005, LFUBLS005

Specifications

Speed: Fast Acting
Diameter: 0.406 in
Amps: 5
Volts AC: 600
Mounting: Cartridge
Class: Midget
Standards: California Proposition 65
Length: 1.375 in
Interrupt Rating AC: 10 kA
Speed: Fast Acting
Amps: 5
Mounting: Cartridge
Standards: California Proposition 65
Interrupt Rating AC: 10 kA
Diameter: 0.406 in
Volts AC: 600
Class: Midget
Length: 1.375 in