Fast-acting Midget Fuse

Item #: 0032865

Cat #: BLS01.5

UPC: 079458120370

$ 29.75 EA
Company wide:
0 in stock
Documents & Guides
fuses, High Speed, North American Style, Brand Or Series: Bls, Type: Cartridgelead, Amp Rating: 1 1/2 Amp, Voltage Rating: 600 Vac, Interrupting Rating: 10000amp Vac Rms Symmetrical, Dimensions: 13/32 Diameter X 1 3/8 Length Inch, Features: Special Leng

Overview

fuses, High Speed, North American Style, Brand Or Series: Bls, Type: Cartridgelead, Amp Rating: 1 1/2 Amp, Voltage Rating: 600 Vac, Interrupting Rating: 10000amp Vac Rms Symmetrical, Dimensions: 13/32 Diameter X 1 3/8 Length Inch, Features: Special Leng

BLS fuses are 1-3/8" long in contrast to other midget fuses which are 1-1/2". They provide space saving, low-cost, protection to street lighting, metering, control and electronic circuits.

Also known as: 079458120370, BLS01.5, LFUBLS01.5

Specifications

Speed: Fast Acting
Type: Industrial, Fuse
Class: Midget
Standards: California Proposition 65
Speed: Fast Acting
Class: Midget
Type: Industrial, Fuse
Standards: California Proposition 65