Fast-acting Midget Fuse

Item #: 0032863

Cat #: BLS.800

UPC: 079458000771

$ 29.75 EA
Company wide:
0 in stock
Documents & Guides
fuses, High Speed, North American Style, Brand Or Series: Bls, Type: Cartridgelead, Amp Rating: 8/10 Amp, Voltage Rating: 600 Vac, Interrupting Rating: 10000amp Vac Rms Symmetrical, Dimensions: 13/32 Diameter X 1 3/8 Length Inch, Features: Special Lengt

Overview

fuses, High Speed, North American Style, Brand Or Series: Bls, Type: Cartridgelead, Amp Rating: 8/10 Amp, Voltage Rating: 600 Vac, Interrupting Rating: 10000amp Vac Rms Symmetrical, Dimensions: 13/32 Diameter X 1 3/8 Length Inch, Features: Special Lengt

BLS fuses are 1-3/8" long in contrast to other midget fuses which are 1-1/2". They provide space saving, low-cost, protection to street lighting, metering, control and electronic circuits.

Also known as: 079458000771, BLS.800, LFUBLS.800

Specifications

Standards: California Proposition 65
Standards: California Proposition 65