FAST-ACTING MIDGET FUSE BLS .500A

Item #: 0032860

Cat #: BLS.500

UPC: 079458120240

$ 29.75 EA
Company wide:
0 in stock
Documents & Guides
FAST-ACTING MIDGET FUSE BLS .500A. BLS fuses are 1-3/8" long in contrast to other midget fuses which are 1-1/2". They provide space saving, low-cost, protection to street lighting, metering, control and electronic circuits.

Overview

FAST-ACTING MIDGET FUSE BLS .500A. BLS fuses are 1-3/8" long in contrast to other midget fuses which are 1-1/2". They provide space saving, low-cost, protection to street lighting, metering, control and electronic circuits.

BLS fuses are 1-3/8" long in contrast to other midget fuses which are 1-1/2". They provide space saving, low-cost, protection to street lighting, metering, control and electronic circuits.

Also known as: 079458120240, BLS.500, LFUBLS.500

Specifications

Diameter: 13/32 in
Speed: Fast Acting
Type: Midget
Length: 1 1/2 in
Volts AC: 600
Mounting: Cartridge
Class: Midget
Amps: 0.500
Standards: California Proposition 65
Interrupt Rating DC: 10 kA
Diameter: 13/32 in
Type: Midget
Volts AC: 600
Class: Midget
Standards: California Proposition 65
Speed: Fast Acting
Length: 1 1/2 in
Mounting: Cartridge
Amps: 0.500
Interrupt Rating DC: 10 kA