Fast-acting Midget Fuse

Item #: 0032859

Cat #: BLN006

UPC: 079458110586

$ 15.27 EA
Company wide:
0 in stock
Documents & Guides
fuses, High Speed, North American Style, Brand Or Series: Bln, Type: Cartridgelead, Amp Rating: 6 Amp, Voltage Rating: 250 Vac, Interrupting Rating: 10000 Ampvac Rms Symmetrical, Dimensions: 13/32 Diameter X 1 1/2 Length Inch, Features: Fast Acting, Mat

Overview

fuses, High Speed, North American Style, Brand Or Series: Bln, Type: Cartridgelead, Amp Rating: 6 Amp, Voltage Rating: 250 Vac, Interrupting Rating: 10000 Ampvac Rms Symmetrical, Dimensions: 13/32 Diameter X 1 1/2 Length Inch, Features: Fast Acting, Mat

Fiber tube, 250 volt BLN fuses provide low-cost protection for military applications and control circuits.

Also known as: 079458110586, BLN006, LFUBLN006

Specifications

Amps: 6
Speed: Fast Acting
Diameter: 0.406 in
Volts AC: 250
Mounting: Cartridge
Family / Style: BLN
Class: Midget
Length: 1.500 in
Standards: California Proposition 65
Interrupt Rating AC: 10 kA
Amps: 6
Diameter: 0.406 in
Mounting: Cartridge
Class: Midget
Standards: California Proposition 65
Speed: Fast Acting
Volts AC: 250
Family / Style: BLN
Length: 1.500 in
Interrupt Rating AC: 10 kA