5A, 250V, BLN Series Fast Acting Fuse

Item #: 0032858

Cat #: BLN005

UPC: 079458110555

$ 15.27 EA
Company wide:
0 in stock
Documents & Guides
5 Amp Fuse, High Speed, North American Style, Brand or Series: BLN, Type: Cartridge Lead, Voltage Rating: 250 VAC, Interrupting Rating: 10000 Amp VAC RMS Symmetrical, Dimensions: 13/32 Diameter x 1 1/2 Length Inch, Features: Fast Acting, Material: Laminated Body

Overview

5 Amp Fuse, High Speed, North American Style, Brand or Series: BLN, Type: Cartridge Lead, Voltage Rating: 250 VAC, Interrupting Rating: 10000 Amp VAC RMS Symmetrical, Dimensions: 13/32 Diameter x 1 1/2 Length Inch, Features: Fast Acting, Material: Laminated Body

Fiber tube, 250 volt BLN fuses provide low-cost protection for military applications and control circuits.

Also known as: 079458110555, BLN005, LFUBLN005

Specifications

Diameter: 13/32 in
Speed: Fast Acting
Type: Midget
Length: 1 1/2 in
Amps: 5
Volts AC: 250
Mounting: Cartridge
Family / Style: BLN
Class: Midget
Standards: California Proposition 65
Interrupt Rating DC: 10 kA
Diameter: 13/32 in
Type: Midget
Amps: 5
Mounting: Cartridge
Class: Midget
Interrupt Rating DC: 10 kA
Speed: Fast Acting
Length: 1 1/2 in
Volts AC: 250
Family / Style: BLN
Standards: California Proposition 65