25A, 250V, BLN Series Fast Acting Fuse

Item #: 0032855

Cat #: BLN025

UPC: 079458110722

$ 15.27 EA
Company wide:
1 in stock
Documents & Guides
25 Amp Fuse, High Speed, North American Style, Brand or Series: BLN, Type: Cartridge Lead, Voltage Rating: 250 VAC, Interrupting Rating: 10000 Amp VAC RMS Symmetrical, Dimensions: 13/32 Diameter x 1 1/2 Length Inch, Features: Fast Acting, Material: Laminated Body

Overview

25 Amp Fuse, High Speed, North American Style, Brand or Series: BLN, Type: Cartridge Lead, Voltage Rating: 250 VAC, Interrupting Rating: 10000 Amp VAC RMS Symmetrical, Dimensions: 13/32 Diameter x 1 1/2 Length Inch, Features: Fast Acting, Material: Laminated Body

Fiber tube, 250 volt BLN fuses provide low-cost protection for military applications and control circuits.

Also known as: 079458110722, BLN025, LFUBLN025

Specifications

Speed: Fast Acting
Diameter: 0.406 in
Amps: 25
Volts AC: 250
Mounting: Cartridge
Family / Style: BLN
Class: Midget
Length: 1.500 in
Standards: California Proposition 65
Interrupt Rating AC: 10 kA
Speed: Fast Acting
Amps: 25
Mounting: Cartridge
Class: Midget
Standards: California Proposition 65
Diameter: 0.406 in
Volts AC: 250
Family / Style: BLN
Length: 1.500 in
Interrupt Rating AC: 10 kA