Fast-acting Midget Fuse

Item #: 0032850

Cat #: BLN001

UPC: 079458110319

$ 15.27 EA
Company wide:
0 in stock
Documents & Guides
fuses, High Speed, North American Style, Brand Or Series: Bln, Type: Cartridgelead, Amp Rating: 1 Amp, Voltage Rating: 250 Vac, Interrupting Rating: 10000 Ampvac Rms Symmetrical, Dimensions: 13/32 Diameter X 1 1/2 Length Inch, Features: Fast Acting, Mat

Overview

fuses, High Speed, North American Style, Brand Or Series: Bln, Type: Cartridgelead, Amp Rating: 1 Amp, Voltage Rating: 250 Vac, Interrupting Rating: 10000 Ampvac Rms Symmetrical, Dimensions: 13/32 Diameter X 1 1/2 Length Inch, Features: Fast Acting, Mat

Fiber tube, 250 volt BLN fuses provide low-cost protection for military applications and control circuits.

Also known as: 079458110319, BLN001, LFUBLN001

Specifications

Speed: Fast Acting
Type: Industrial, Fuse
Family / Style: BLN
Class: Midget
Standards: California Proposition 65
Speed: Fast Acting
Family / Style: BLN
Standards: California Proposition 65
Type: Industrial, Fuse
Class: Midget