
$ 14.47 EA
Company wide:
0
in stock
Documents & Guides
6 Amp Fuse, High Speed, North American Style, Brand or Series: BLF, Type: Cartridge Lead, Voltage Rating: 250 VAC, Interrupting Rating: 10000 Amp VAC RMS Symmetrical, Dimensions: 13/32 Diameter x 1 1/2 Length Inch, Features: Fast Acting, Material: Fiberglass Body.
Overview
6 Amp Fuse, High Speed, North American Style, Brand or Series: BLF, Type: Cartridge Lead, Voltage Rating: 250 VAC, Interrupting Rating: 10000 Amp VAC RMS Symmetrical, Dimensions: 13/32 Diameter x 1 1/2 Length Inch, Features: Fast Acting, Material: Fiberglass Body.
Laminated tube BLF fuses are the lowest price midget fuse. They are suitable for control circuit and instrument protection in dry locations.
Also known as: 079458100587, BLF006, LFUBLF006
Specifications
| Amps: | 6 |
| Family / Style: | BLF |
| Speed: | Fast Acting |
| Diameter: | 0.406 in |
| Material: | Fiber |
| Volts AC: | 250 |
| Mounting: | Cartridge |
| Class: | Midget, 5AG |
| Length: | 1.500 in |
| Standards: | California Proposition 65 |
| Interrupt Rating AC: | 10 kA |
| Amps: | 6 |
| Speed: | Fast Acting |
| Material: | Fiber |
| Mounting: | Cartridge |
| Length: | 1.500 in |
| Interrupt Rating AC: | 10 kA |
| Family / Style: | BLF |
| Diameter: | 0.406 in |
| Volts AC: | 250 |
| Class: | Midget, 5AG |
| Standards: | California Proposition 65 |