30A, 125V, BLF Series Fast Acting Fuse

Item #: 0032843

Cat #: BLF030

UPC: 079458100730

$ 14.47 EA
Company wide:
4 in stock
Documents & Guides
30 Amp, Fuse, High Speed, North American Style, Brand or Series: BLF, Type: Cartridge Lead, Voltage Rating: 125 VAC, Interrupting Rating: 10000 Amp VAC RMS Symmetrical, Dimensions: 13/32 Diameter x 1 1/2 Length Inch, Features: Fast Acting, Material: Fiberglass Body

Overview

30 Amp, Fuse, High Speed, North American Style, Brand or Series: BLF, Type: Cartridge Lead, Voltage Rating: 125 VAC, Interrupting Rating: 10000 Amp VAC RMS Symmetrical, Dimensions: 13/32 Diameter x 1 1/2 Length Inch, Features: Fast Acting, Material: Fiberglass Body

Laminated tube BLF fuses are the lowest price midget fuse. They are suitable for control circuit and instrument protection in dry locations.

Also known as: 079458100730, BLF030, LFUBLF030

Specifications

Family / Style: BLF
Speed: Fast Acting
Diameter: 0.406 in
Material: Fiber
Amps: 30
Mounting: Cartridge
Volts AC: 125
Class: Midget, 5AG
Length: 1.500 in
Standards: California Proposition 65
Interrupt Rating AC: 10 kA
Family / Style: BLF
Diameter: 0.406 in
Amps: 30
Volts AC: 125
Length: 1.500 in
Interrupt Rating AC: 10 kA
Speed: Fast Acting
Material: Fiber
Mounting: Cartridge
Class: Midget, 5AG
Standards: California Proposition 65