Fuse, 3A, 250VAC, BLF Series, Fast Acting

Item #: 0032842

Cat #: BLF003

UPC: 079458100471

$ 14.47 EA
Company wide:
0 in stock
Documents & Guides
3 Amp Fuse, High Speed, North American Style, Brand or Series: BLF, Type: Cartridge Lead, Interrupting Rating: 250 VAC, Interrupting Rating: 10000 Amp VAC RMS Symmetrical, Dimensions: 13/32 Diameter x 1 1/2 Length Inch, Features: Fast Acting, Material: Fiberglass Body

Overview

3 Amp Fuse, High Speed, North American Style, Brand or Series: BLF, Type: Cartridge Lead, Interrupting Rating: 250 VAC, Interrupting Rating: 10000 Amp VAC RMS Symmetrical, Dimensions: 13/32 Diameter x 1 1/2 Length Inch, Features: Fast Acting, Material: Fiberglass Body

Laminated tube BLF fuses are the lowest price midget fuse. They are suitable for control circuit and instrument protection in dry locations.

Also known as: 079458100471, BLF003, LFUBLF003

Specifications

Family / Style: BLF
Speed: Fast Acting
Diameter: 0.406 in
Material: Fiber
Amps: 3
Volts AC: 250
Mounting: Cartridge
Class: Midget, 5AG
Length: 1.500 in
Standards: California Proposition 65
Interrupt Rating AC: 10 kA
Family / Style: BLF
Diameter: 0.406 in
Amps: 3
Mounting: Cartridge
Length: 1.500 in
Interrupt Rating AC: 10 kA
Speed: Fast Acting
Material: Fiber
Volts AC: 250
Class: Midget, 5AG
Standards: California Proposition 65