FAST-ACTING MIDGET FUSE

Item #: 0032839

Cat #: BLF02.5

UPC: 079458100433

$ 14.47 EA
Company wide:
0 in stock
Documents & Guides
FAST-ACTING MIDGET FUSE

Overview

FAST-ACTING MIDGET FUSE

Laminated tube BLF fuses are the lowest price midget fuse. They are suitable for control circuit and instrument protection in dry locations.

Also known as: 079458100433, BLF02.5, LFUBLF02.5

Specifications

Diameter: 13/32 in
Speed: Fast Acting
Type: Midget
Length: 1 1/2 in
Volts AC: 250
Mounting: Cartridge
Class: Midget
Amps: 2.500
Standards: California Proposition 65
Interrupt Rating DC: 10 kA
Diameter: 13/32 in
Type: Midget
Volts AC: 250
Class: Midget
Standards: California Proposition 65
Speed: Fast Acting
Length: 1 1/2 in
Mounting: Cartridge
Amps: 2.500
Interrupt Rating DC: 10 kA