1.5A, 250V, BLF Series Fast Acting Fuse

Item #: 0032835

Cat #: BLF01.5

UPC: 079458100372

$ 14.47 EA
Company wide:
2 in stock
Documents & Guides
1.5 Amp Fuse, High Speed, North American Style, Brand or Series: BLF, Type: Cartridge Lead, Interrupting Rating: 250 VAC, Interrupting Rating: 10000 Amp VAC RMS Symmetrical, Dimensions: 13/32 Diameter x 1 1/2 Length Inch, Features: Fast Acting, Material: Fiberglass Body.

Overview

1.5 Amp Fuse, High Speed, North American Style, Brand or Series: BLF, Type: Cartridge Lead, Interrupting Rating: 250 VAC, Interrupting Rating: 10000 Amp VAC RMS Symmetrical, Dimensions: 13/32 Diameter x 1 1/2 Length Inch, Features: Fast Acting, Material: Fiberglass Body.

Laminated tube BLF fuses are the lowest price midget fuse. They are suitable for control circuit and instrument protection in dry locations.

Also known as: 079458100372, BLF01.5, LFUBLF01.5

Specifications

Speed: Fast Acting
Diameter: 0.406 in
Material: Fiber
Volts AC: 250
Mounting: Cartridge
Class: Midget, 5AG
Length: 1.500 in
Amps: 1.500
Standards: California Proposition 65
Interrupt Rating AC: 10 kA
Speed: Fast Acting
Material: Fiber
Mounting: Cartridge
Length: 1.500 in
Standards: California Proposition 65
Diameter: 0.406 in
Volts AC: 250
Class: Midget, 5AG
Amps: 1.500
Interrupt Rating AC: 10 kA