KNOPP 44030 K-3 PHSE SEQUENCE IND

Item #: 0032824
Cat #: 44030
UPC:
$ 728.82 EA
Company wide:
0 in stock
Documents & Guides
KNOPP 44030 K-3 PHSE SEQUENCE IND

Overview

KNOPP 44030 K-3 PHSE SEQUENCE IND
Also known as: 44030, KNO44030

Specifications

Length: 36 in
Volts AC: 600
Length: 36 in
Volts AC: 600

Customer Reviews

No reviews for this product
(0)