K-60 Voltage Tester

Item #: 0032821

Cat #: 14460

UPC: 783972144605

$ 143.57 EA
Company wide:
175 in stock
Documents & Guides
Voltage Tester, K-60, Maximum Rating: 600V AC/DC, Features: Indicates Presences of Voltage (120-600V AC/DC), Visually Indicates Voltage Level and Type & Low Impedance

Overview

Voltage Tester, K-60, Maximum Rating: 600V AC/DC, Features: Indicates Presences of Voltage (120-600V AC/DC), Visually Indicates Voltage Level and Type & Low Impedance

The Knopp Type K-60 Voltage Tester and Type K-3 Phase Sequence Indicator are rugged instruments used by professional electricians and maintenance personnel to detect various electrical characteristics. Both of these products have been in production for over forty years.

Also known as: 783972144605, 14460, KNO14460, wiggie, wiggy, Knopp

Specifications

Type: Voltage Tester
Volts DC: 600
Volts AC: 600
Type: Voltage Tester
Volts AC: 600
Volts DC: 600