Cobra® Water Pump Pliers

Item #: 0032817

Cat #: 87 01 180 SBA

UPC: 432210009120

$ 38.19 EA
Company wide:
333 in stock
Documents & Guides
Cobra® Water Pump Pliers

Overview

Cobra® Water Pump Pliers

7" Cobra Pliers, Capacity: 1-1/4" Pipe, Adjustments: 11

Also known as: 432210009120, 87 01 180 SBA, KNI8701180SBA, Channel locks, Channies

Specifications

Type: Pliers, Groove Lock Pliers
Length: 7 in
Type: Pliers, Groove Lock Pliers
Length: 7 in