Panel-Safe 20A 125V, GFCI with In-Cabinet Receptacle

Item #: 0032795

Cat #: PR20

UPC: 783585524825

Call for price
Company wide:
0 in stock
Documents & Guides
Panel-Safe 20A 125V, GFCI with In-Cabinet Receptacle

Overview

Panel-Safe 20A 125V, GFCI with In-Cabinet Receptacle

Hubbell’s PANEL SAFE® system delivers safer, faster, and more reliable probe access to electrical panels by allowing technicians to perform testing while fully isolated from energized circuits. With the enclosure remaining closed, workers are significantly less exposed to arc flash hazards. Arc flash events—often triggered by dust accumulation, insulation breakdown, or corrosion—can cause severe injuries, extensive equipment damage, and costly operational downtime. PANEL SAFE® helps mitigate these risks by providing a secure interface for troubleshooting and maintenance. By integrating PANEL SAFE®, facilities can strengthen their electrical safety programs, enhance technician productivity, and better protect both personnel and critical assets.

Also known as: 783585524825, PR20, KELPR20

Features & Benefits

  • Protective clear cover
  • Finger-safe contacts
  • Stainless steel snap latch

Specifications

No Specifications Available