110 Degree Motion Activated LED Flood Light

Item #: 0032776

Cat #: MSS11315LES

UPC: 080083624300

Call for price
Company wide:
0 in stock
Documents & Guides
LED Floodlight, Motion Activated, 110° Small Single Head, Lumens: 1350, Watts: 21, Color Temperature: 5000K, 35,000 hrs, Finish: Bronze. * Energy Star Rated *

Overview

LED Floodlight, Motion Activated, 110° Small Single Head, Lumens: 1350, Watts: 21, Color Temperature: 5000K, 35,000 hrs, Finish: Bronze. * Energy Star Rated *

110° Motion LED Single Head Flood, 110° Detection Zone is smaller area coverage best for doors and walkways.

Also known as: 080083624300, MSS11315LES, APRMSS11315LES

Specifications

Color Temperature: 5000 (Bright White)
Volts AC: 120
Mounting: Surface
Wattage: 21
Color: Bronze
Type: Floodlight
Light Technology: LED
Angle: 110°
Color Temperature: 5000 (Bright White)
Mounting: Surface
Color: Bronze
Light Technology: LED
Volts AC: 120
Wattage: 21
Type: Floodlight
Angle: 110°