
Pulling Elbow, Capped, 90°, 1", Explosion-Proof, Aluminum
Item #: 0032774
Cat #: Y-3
UPC: 783936970035
$ 64.96 EA
Company wide:
0
in stock
Documents & Guides
Pulling Elbow, 90°, 1 Inch, Explosion-Proof, Female/Female, Aluminum
Overview
Pulling Elbow, 90°, 1 Inch, Explosion-Proof, Female/Female, Aluminum
Killark elbow series designed to change direction in rigid IMC conduit systems. Our Y series capped elbows offer a 90° change in direction where space is limited and access is needed for pulling conductors or maintenance. This is series is offered in our copper-free aluminum and tri-coated Duraloy® iron, both painted with our superior corrosive resistant electro-statically applied powder coat paint.
Also known as: 783936970035, Y-3, KILY3
Features & Benefits
- Threaded for rigid conduit or IMC
- Smooth integral bushings to prevent damage to wires
Specifications
| Diameter: | 1 in |
| Diameter: | 1 in |