Cap Elbow Femal/femal 90 1/2"

Item #: 0032772

Cat #: Y-1

UPC: 783936970011

$ 45.52 EA
Company wide:
0 in stock
Documents & Guides
Pulling Elbow, 90°, 1/2 Inch, Explosion-Proof, Female/Female, Aluminum

Overview

Pulling Elbow, 90°, 1/2 Inch, Explosion-Proof, Female/Female, Aluminum
Also known as: 783936970011, Y-1, KILY1

Features & Benefits

  • Threaded for rigid conduit or IMC
  • Smooth integral bushings to prevent damage to wires

Specifications

Diameter: 1/2 in
Material: Aluminum
Diameter: 1/2 in
Material: Aluminum