Tumbler Switch, 20A, 1P, NEMA 7/9

Item #: 0032765

Cat #: XS-1C

UPC: 783936925004

$ 379.33 EA
Company wide:
0 in stock
Documents & Guides
Switch, Tumbler, 1 Pole, 20 Amp, NEMA 7, NEMA 9,Xs Series Controls Tumbler Switch.

Overview

Switch, Tumbler, 1 Pole, 20 Amp, NEMA 7, NEMA 9,Xs Series Controls Tumbler Switch.
Also known as: 783936925004, XS-1C, KILXS1C

Features & Benefits

  • Front lever rotary operated switch assemblies.
  • Standard provisions for padlocking in either “ON” or “OFF” position.
  • The lever is connected to a threaded stainless steel shaft which passes through the cover.

Specifications

Volts AC: 120, 277
Color: Gray
Amps: 20
Type: Tumbler Switch
Volts AC: 120, 277
Amps: 20
Color: Gray
Type: Tumbler Switch