1" Lr Type Al Haz Loc Fitting

Item #: 0032759

Cat #: XLR-3

UPC: 783936910093

$ 322.31 EA
Company wide:
0 in stock
Documents & Guides
Conduit Body, Type: LR, Size: 1 Inch, X/XALB Series, Material: Copper-Free Aluminum.

Overview

Conduit Body, Type: LR, Size: 1 Inch, X/XALB Series, Material: Copper-Free Aluminum.

Killark conduit bodies offer a great approach in size for neat compact installation. We have several different families of conduit bodies in iron, die cast and copper-free aluminum, with superior corrosive protected electro-statically applied paint.

Also known as: 783936910093, XLR-3, KILXLR3

Features & Benefits

  • Rated for Harsh and Hazardous locations (see specifications for ratings)
  • Integral bushings
  • Easy access covers

Specifications

Type: Type X
Material: Aluminum
Hub Diameter: 1 in
Type: Type X
Hub Diameter: 1 in
Material: Aluminum