1" Ll Conduit Body Threaded

Item #: 0032756

Cat #: XLL-3

UPC: 783936910062

$ 322.31 EA
Company wide:
0 in stock
Documents & Guides
Klrk Xll-3 1-in Al Ex-prf cond Body

Overview

Klrk Xll-3 1-in Al Ex-prf cond Body

Killark conduit bodies offer a great approach in size for neat compact installation. We have several different families of conduit bodies in iron, die cast and copper-free aluminum, with superior corrosive protected electro-statically applied paint.

Also known as: 783936910062, XLL-3, KILXLL3

Features & Benefits

  • Rated for Harsh and Hazardous locations (see specifications for ratings)
  • Integral bushings
  • Easy access covers

Specifications

Type: Type X
Material: Aluminum
Hub Diameter: 1 in
Type: Type X
Hub Diameter: 1 in
Material: Aluminum