Conduit Body, Explosion-Proof, Type: LB, Size: 1", Aluminum

Item #: 0032754

Cat #: XLB-3

UPC: 783936910031

$ 328.11 EA
Company wide:
0 in stock
Documents & Guides
Explosion-Proof Conduit Body, Type: LB, Size: 1 Inch, Material: Copper Free Aluminum. Includes: Cover & Gasket.

Overview

Explosion-Proof Conduit Body, Type: LB, Size: 1 Inch, Material: Copper Free Aluminum. Includes: Cover & Gasket.
Also known as: 783936910031, XLB-3, KILXLB3

Features & Benefits

  • Rated for Harsh and Hazardous locations (see specifications for ratings)
  • Integral bushings
  • Easy access covers

Specifications

Diameter: 1 in
Material: Aluminum
Diameter: 1 in
Material: Aluminum