
Explosion-Proof Conduit Body, Type: LB, 3/4", Aluminum
Item #: 0032753
Cat #: XLB-2
UPC: 783936910024
$ 212.88 EA
Company wide:
3
in stock
Documents & Guides
Explosion-Proof Conduit Body, Type: LB, Size: 3/4 Inch, Material: Copper Free Aluminum. Includes: Cover & Gasket.
Overview
Explosion-Proof Conduit Body, Type: LB, Size: 3/4 Inch, Material: Copper Free Aluminum. Includes: Cover & Gasket.
Also known as: 783936910024, XLB-2, KILXLB2, l box
Features & Benefits
- Rated for Harsh and Hazardous locations (see specifications for ratings)
- Integral bushings
- Easy access covers
Specifications
| Diameter: | 3/4 in |
| Material: | Aluminum |
| Diameter: | 3/4 in |
| Material: | Aluminum |