1/2" Lb Type Al Haz Loc Fittin

Item #: 0032752

Cat #: XLB-1

UPC: 783936910017

$ 186.81 EA
Company wide:
0 in stock
Documents & Guides
Explosion-Proof Conduit Body, Type: LB, Size: 1/2 Inch, Material: Copper Free Aluminum. Includes: Cover & Gasket.

Overview

Explosion-Proof Conduit Body, Type: LB, Size: 1/2 Inch, Material: Copper Free Aluminum. Includes: Cover & Gasket.

Killark conduit bodies offer a great approach in size for neat compact installation. We have several different families of conduit bodies in iron, die cast and copper-free aluminum, with superior corrosive protected electro-statically applied paint.

Also known as: 783936910017, XLB-1, KILXLB1

Features & Benefits

  • Rated for Harsh and Hazardous locations (see specifications for ratings)
  • Integral bushings
  • Easy access covers

Specifications

Type: Type X
Material: Aluminum
Hub Diameter: 1/2 in
Type: Type X
Hub Diameter: 1/2 in
Material: Aluminum