1" C Type, Aluminum X Series Conduit Body

Item #: 0032731

Cat #: XC-3

UPC: 783936890036

$ 310.79 EA
Company wide:
1 in stock
Documents & Guides
1" C Type, Aluminum X Series Conduit Body, Gray

Overview

1" C Type, Aluminum X Series Conduit Body, Gray

Killark conduit bodies offer a great approach in size for neat compact installation. We have several different families of conduit bodies in iron, die cast and copper-free aluminum, with superior corrosive protected electro-statically applied paint.

Also known as: 783936890036, XC-3, KILXC3

Features & Benefits

  • Rated for Harsh and Hazardous locations (see specifications for ratings)
  • Integral bushings
  • Easy access covers

Specifications

Color: Gray
Material: Aluminum
Color: Gray
Material: Aluminum