ETN Y48D22T15SS4X 15 KVA ENCAPS NE

Item #: 0032727

Cat #: Y48D22T15SS4X

UPC: 786680145339

$ 21352.73 EA
Company wide:
0 in stock
Documents & Guides
ETN Y48D22T15SS4X 15 KVA ENCA

Overview

ETN Y48D22T15SS4X 15 KVA ENCA
Also known as: 786680145339, Y48D22T15SS4X, CUTY48D22T15SS4X

Specifications

Volt Amps: 15kVA
Type: Transformer
Primary Voltage: 480
Secondary Voltage: 120/240 Delta
Volt Amps: 15kVA
Primary Voltage: 480
Type: Transformer
Secondary Voltage: 120/240 Delta