Conduit Body With Cover/Gasket, XALB Series, 3", Aluminum

Item #: 0032725

Cat #: XALB-8

UPC: 783936880051

$ 2728.14 EA
Company wide:
0 in stock
Documents & Guides
Conduit Body With Cover/Gasket, XALB Series, Type LB, 3 Inch, Aluminum

Overview

Conduit Body With Cover/Gasket, XALB Series, Type LB, 3 Inch, Aluminum

Killark conduit bodies offer a great approach in size for neat compact installation. We have several different families of conduit bodies in iron, die cast and copper-free aluminum, with superior corrosive protected electro-statically applied paint.

Also known as: 783936880051, XALB-8, KILXALB8

Features & Benefits

  • Rated for Harsh and Hazardous locations (see specifications for ratings)
  • Integral bushings
  • Easy access covers

Specifications

Type: Type X
Material: Aluminum
Hub Diameter: 3 in
Type: Type X
Hub Diameter: 3 in
Material: Aluminum