527 Parallel Cable Connector, Bronze

Item #: 0032715

Cat #: LPC527

UPC: 782856448624

$ 69.84 EA
Company wide:
0 in stock
Documents & Guides
527 Parallel Cable Connector, Bronze

Overview

527 Parallel Cable Connector, Bronze

Cable splice with positive single bolt tension grip on cable or wire.

Also known as: 782856448624, LPC527, CADLPC527

Features & Benefits

  • Cable splice with positive single bolt tension grip on cable or wire
  • For use with all full size cables on Class I/II structures

Specifications

Width: 2 in
Material: Bronze
Standards: California Proposition 65
Depth: 2.020 in
Width: 2 in
Standards: California Proposition 65
Material: Bronze
Depth: 2.020 in