EIK 656 28V .06A/T3-1/4 WEDGE BASE

Item #: 0032713

Cat #: 656

UPC: 031293408365

Call for price
Company wide:
0 in stock
Documents & Guides
EIK 656 28V .06A/T3-1/4 WEDGE BASE

Overview

EIK 656 28V .06A/T3-1/4 WEDGE BASE
Also known as: 031293408365, 656, EIK656

Specifications

Depth: 5/8 in
Material: Steel
Cubic Inches: 4.300 in³
Depth: 5/8 in
Cubic Inches: 4.300 in³
Material: Steel