Enclosure, NEMA 4/12, 20" x 24" x 6"

Item #: 0032705

Cat #: CSD20246

UPC: 783510293963

$ 780.05 EA
Company wide:
0 in stock
Enclosure, Wall Mount, NEMA 4/12, 20 x 24 x 6 Inch, Steel/Gray Powder Coat

Overview

Enclosure, Wall Mount, NEMA 4/12, 20 x 24 x 6 Inch, Steel/Gray Powder Coat

nVent HOFFMAN HOFCSD20246 Concept Enclosures are ideal for machine control applications. With streamlined styling, flush quarter-turn latches and an attractive, durable finish. Two-door landscape models provide full-width access and easy panel installation.

Also known as: 783510293963, CSD20246, HOFCSD20246

Specifications

IP/NEMA Rating: IP66, NEMA 4
Height: 20 in
Width: 24 in
Mounting: Surface
Depth: 6 in
Material: Steel
IP/NEMA Rating: IP66, NEMA 4
Width: 24 in
Depth: 6 in
Height: 20 in
Mounting: Surface
Material: Steel