9.5W BR30 LED Lamp, 27K

Item #: 0032672

Cat #: S9624

UPC: 045923096242

$ 9.42 EA
Company wide:
4 in stock
Documents & Guides
9.5 Watt; BR30 LED; 105 deg. Beam Angle; 2700K; GU24 Base; 120 Volt; Dimmable

Overview

9.5 Watt; BR30 LED; 105 deg. Beam Angle; 2700K; GU24 Base; 120 Volt; Dimmable
Also known as: 045923096242, S9624, SATS9624

Specifications

Volts AC: 120
Color Rendering Index (CRI): 80
Color Temperature: 2700 (Warm White)
Lumens: 750
Shape: BR30 (Blown Reflector)
Light Technology: LED
Dimmable: Yes
Angle: 105°
Wattage: 9.500
Base: 2-Pin (GU24)
Volts AC: 120
Color Temperature: 2700 (Warm White)
Shape: BR30 (Blown Reflector)
Dimmable: Yes
Wattage: 9.500
Color Rendering Index (CRI): 80
Lumens: 750
Light Technology: LED
Angle: 105°
Base: 2-Pin (GU24)