ETN FAZ-B40/3 UL 1077 Industrial Mi

Item #: 0032638

Cat #: FAZ-B40/3

UPC: 015082788517

$ 168.09 EA
Company wide:
0 in stock
Documents & Guides
FAZ UL 1077 SUPPLEMENTARY PROTECTOR 3P 40A B CURVE

Overview

FAZ UL 1077 SUPPLEMENTARY PROTECTOR 3P 40A B CURVE
Also known as: 015082788517, FAZ-B40/3, CUTFAZB403

Specifications

Poles: 3
Volts DC: 48
Volts AC: 277, 480Y
Mounting: DIN Rail
Amps: 40
Type: Trip Curve B
Interrupt Rating AC: 10 kA
Poles: 3
Volts AC: 277, 480Y
Amps: 40
Interrupt Rating AC: 10 kA
Volts DC: 48
Mounting: DIN Rail
Type: Trip Curve B