1" SWB Device Bodies Shallow Dead-End

Item #: 0032612

Cat #: SWB-3

UPC: 783936630038

$ 57.05 EA
Clearance
Price good while supplies last
Company wide:
12 in stock
Documents & Guides
SWB Series Aluminum Dead-End Single-Gang Device Body, For Use With XCS/XS/XT Cover Assemblies, 1 Inch Hub Size, 7.75 in x 3.5 in x 3.5 in

Overview

SWB Series Aluminum Dead-End Single-Gang Device Body, For Use With XCS/XS/XT Cover Assemblies, 1 Inch Hub Size, 7.75 in x 3.5 in x 3.5 in

Killark SWB SERIES CONTROL STATION BACK BOXES provide control solutions in hazardous location areas to supply; START/STOP Motor Functions, LED Pilot Light Indications and more for use with Killark XCS and XS Cover Assemblies. For use in Class 1 Division 1 & 2, Class 1 Zone 1 & 2 areas for indoor use and are Non-Factory Sealed requiring the need for a conduit seal fitting. UL Listed and CSA Certified. The SWB is offered in a wide variety of configurations from ½” to 1” dead end and feed through for single double and triple gang to multi gang options with up to 15 cavities for XCS and XS Cover Assemblies.

Also known as: 783936630038, SWB-3, KILSWB3

Features & Benefits

  • Copper free cast aluminum alloy.
  • Ground flange joint between bolted cover and box provide required flame path.
  • Accepts both miniature and standard size push buttons.
  • Internal ground screw.

Specifications

Size: 1 in
Material: Aluminum
Size: 1 in
Material: Aluminum