
Device Box, 1-Gang, Dead-End, Type SWB, 3/4", Aluminum
Item #: 0032611
Cat #: SWB-2
UPC: 783936630021
$ 154.04 EA
Company wide:
9
in stock
Documents & Guides
Device Box, 1-Gang, Dead-End, Type SWB, 3/4 Inch, Box Depth: 2-1/4 Inch, Includes: Internal Ground Screw, For use with Threaded Rigid Metal Conduit, Aluminum
Overview
Device Box, 1-Gang, Dead-End, Type SWB, 3/4 Inch, Box Depth: 2-1/4 Inch, Includes: Internal Ground Screw, For use with Threaded Rigid Metal Conduit, Aluminum
Killark’s SWB Series device bodies are engineered for durability and versatility in hazardous locations. Designed for use with XCS, XS, and XT cover assemblies, these cast device bodies meet rigorous industry standards including Class I, II, and III hazardous area certifications and NEMA 7 and 9 ratings. Available in a variety of sizes and configurations, including dead end and feed-thru models, the SWB Series offers flexible conduit hub options to accommodate diverse installation needs. Built to withstand harsh environments, these device bodies ensure reliable protection and long-lasting performance in industrial and commercial electrical applications.
Also known as: 783936630021, SWB-2, KILSWB2
Features & Benefits
- Copper free cast aluminum alloy.
- Ground flange joint between bolted cover and box provide required flame path.
- Accepts both miniature and standard size push buttons.
- Internal ground screw.
Specifications
| Gangs: | 1 |
| Material: | Aluminum |
| Gangs: | 1 |
| Material: | Aluminum |