PVC Coated Rigid Conduit, 2", 10'

Item #: 0032606

Cat #: PV2010CT00

UPC: 847656076375

$ 32.19 FT
Company wide:
1,150 in stock
Documents & Guides
PVC Coated Conduit, 2" Diameter, 10 Foot Length, Hot-Galvanized Steel, 40 mil Black PVC Exterior Coating, 2 mil Green Urethane Interior and Thread Coating.

Overview

PVC Coated Conduit, 2" Diameter, 10 Foot Length, Hot-Galvanized Steel, 40 mil Black PVC Exterior Coating, 2 mil Green Urethane Interior and Thread Coating.

Calbond PVC coated rigid steel conduit is used for highly corrosive environments. The coating will provide corrosion protection and mechanical protection. Ground continuity is maintained throughout the installation.

Also known as: 847656076375, PV2010CT00, CLBPV2010CT00

Specifications

Color: Gray
Length: 10 ft
Diameter: 2 in
Material: PVC Coated Steel
Color: Gray
Diameter: 2 in
Length: 10 ft
Material: PVC Coated Steel