Serv Entrance Lb 1"

Item #: 0032602

Cat #: SLB-3

UPC: 783936590035

$ 28.63 EA
Company wide:
4 in stock
Documents & Guides
Conduit Body, Type: LB, Size: 1 Inch, SLB Series, Material: Aluminum, For Use as Service Entrance Fitting

Overview

Conduit Body, Type: LB, Size: 1 Inch, SLB Series, Material: Aluminum, For Use as Service Entrance Fitting

Killark conduit bodies offer a great approach in size for neat compact installation. We have several different families of conduit bodies in iron, die cast and copper-free aluminum, with superior corrosive protected electro-statically applied paint.

Also known as: 783936590035, SLB-3, KILSLB3

Features & Benefits

  • Designed for easier wire pulling
  • Includes cover and gasket

Specifications

Type: Type LB
Material: Aluminum
Hub Diameter: 1 in
Type: Type LB
Hub Diameter: 1 in
Material: Aluminum