
Conduit Body, Type: LB, Size: 3/4", SLB Series, Aluminum
Item #: 0032601
Cat #: SLB-2
UPC: 783936590028
$ 18.16 EA
Company wide:
0
in stock
Documents & Guides
Conduit Body, Type: LB, Size: 3/4 Inch, SLB Series, Material: Aluminum, For Use as Service Entrance Fitting
Overview
Conduit Body, Type: LB, Size: 3/4 Inch, SLB Series, Material: Aluminum, For Use as Service Entrance Fitting
Killark conduit bodies offer a great approach in size for neat compact installation. We have several different families of conduit bodies in iron, die cast and copper-free aluminum, with superior corrosive protected electro-statically applied paint.
Also known as: 783936590028, SLB-2, KILSLB2
Features & Benefits
- Designed for easier wire pulling
- Includes cover and gasket
Specifications
| Type: | Type LB |
| Material: | Aluminum |
| Hub Diameter: | 3/4 in |
| Type: | Type LB |
| Hub Diameter: | 3/4 in |
| Material: | Aluminum |