
Conduit Body, Type: SLB, 1/2", Cover/Gasket, Aluminum
Item #: 0032600
Cat #: SLB-1
UPC: 783936590011
$ 14.51 EA
Company wide:
61
in stock
Documents & Guides
Conduit Body, Type: SLB, 1/2 Inch, Cover/Gasket Included, Aluminum, Service Entrance Condulet, Suitable For Hazardous Locations
Overview
Conduit Body, Type: SLB, 1/2 Inch, Cover/Gasket Included, Aluminum, Service Entrance Condulet, Suitable For Hazardous Locations
Killark conduit bodies offer a great approach in size for neat compact installation. We have several different families of conduit bodies in iron, die cast and copper-free aluminum, with superior corrosive protected electro-statically applied paint.
Also known as: 783936590011, SLB-1, KILSLB1
Features & Benefits
- Designed for easier wire pulling
- Includes cover and gasket
Specifications
| Material: | Die Cast Aluminum |
| Type: | Type LB |
| Hub Diameter: | 1/2 in |
| Material: | Die Cast Aluminum |
| Hub Diameter: | 1/2 in |
| Type: | Type LB |