3" To 1-1/2" Reducing Bushing

Item #: 0032592

Cat #: R-85

UPC: 783936570228

$ 75.46 EA
Company wide:
0 in stock
Documents & Guides
R/re/adup Series Fittingsreducing Bushings And Adapters

Overview

R/re/adup Series Fittingsreducing Bushings And Adapters
Also known as: 783936570228, R-85, KILR85

Features & Benefits

  • Tapered threads (NPT)
  • Smooth internal bushing protects conductors
  • Threaded for Rigid Conduit or IMC

Specifications

Diameter: 1 1/2 in, 3 in
Material: Aluminum
Diameter: 1 1/2 in, 3 in
Material: Aluminum