3" To 1-1/4" Reducing Bushing

Item #: 0032591

Cat #: R-84

UPC: 783936565125

$ 85.74 EA
Company wide:
0 in stock
R/re/adup Series Fittingsreducing Bushings And Adapters

Overview

R/re/adup Series Fittingsreducing Bushings And Adapters
Also known as: 783936565125, R-84, KILR84

Features & Benefits

  • Tapered threads (NPT)
  • Smooth internal bushing protects conductors
  • Threaded for Rigid Conduit or IMC

Specifications

Diameter: 1 1/4 in, 3 in
Material: Aluminum
Diameter: 1 1/4 in, 3 in
Material: Aluminum