3" To 1" Reducing Bushing Alum

Item #: 0032590

Cat #: R-83

UPC: 783936565101

$ 85.74 EA
Company wide:
0 in stock
Documents & Guides
R/re/adup Series Fittingsreducing Bushings And Adapters

Overview

R/re/adup Series Fittingsreducing Bushings And Adapters
Also known as: 783936565101, R-83, KILR83

Features & Benefits

  • Tapered threads (NPT)
  • Smooth internal bushing protects conductors
  • Threaded for Rigid Conduit or IMC

Specifications

Diameter: 1 in, 3 in
Material: Aluminum
Diameter: 1 in, 3 in
Material: Aluminum