2-1/2" To 1" Reducing Bushing

Item #: 0032587

Cat #: R-73

UPC: 783936570204

$ 65.65 EA
Company wide:
0 in stock
R/re/adup Series Fittingsreducing Bushings And Adapters

Overview

R/re/adup Series Fittingsreducing Bushings And Adapters
Also known as: 783936570204, R-73, KILR73

Features & Benefits

  • Tapered threads (NPT)
  • Smooth internal bushing protects conductors
  • Threaded for Rigid Conduit or IMC

Specifications

Diameter: 1 in, 2 1/2 in
Material: Aluminum
Diameter: 1 in, 2 1/2 in
Material: Aluminum