Reducing Bushing , Threaded, 2" to 1-1/2", Explosion-Proof, Aluminum

Item #: 0032586

Cat #: R-65

UPC: 783936570150

$ 40.20 EA
Company wide:
0 in stock
Documents & Guides
Reducing Bushing , Threaded, 2 to 1-1/2 Inch, Explosion-Proof, Material: Aluminum

Overview

Reducing Bushing , Threaded, 2 to 1-1/2 Inch, Explosion-Proof, Material: Aluminum
Also known as: 783936570150, R-65, KILR65

Features & Benefits

  • Tapered threads (NPT)
  • Smooth internal bushing protects conductors
  • Threaded for Rigid Conduit or IMC

Specifications

Diameter: 1 1/2 in, 2 in
Material: Aluminum
Diameter: 1 1/2 in, 2 in
Material: Aluminum